Zoro Homepage

PH8170 Full-Flow Lube Spin-On

  • Mfr # OV24339

  • Zoro # G004041501


original price: $37.59
9% off
new price: $33.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OV24339
Zoro #
G004041501
UPC #
657248167509
Country of Origin
China

Description

Features
  • Gasket Inner Diameter - 2.47 in.
  • Gasket Outer Diameter - 2.75 in.
  • Gasket Thickness .29 in.
  • Gasket Usage Base
  • Height 2.22 in.
  • Inner Diameter - 3/4-16 Th'd
  • Outer Diameter - 2.95 in.
  • Relief Valve Setting PSI 9-17
  • Fits for various make and model

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.