Shop OVERTIME
See all product information
Create Account
Safety Pin, 1/4 in Dia, 1 PK
- Mfr # OV361255
- Zoro # G415764945
product price:Â
$
43.25
/ea
Key Features
System of Measurement
Inch
Pin Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OV361255
- Zoro #
- G415764945
- UPC #
- 661541663552
- Country of Origin
- China
- Item
- Safety Pin
- System of Measurement
- Inch
Dimensions
- Pin Diameter
- 1/4 in
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look. Durable and reliable products at great prices Features -Safety lock pin Specifications - Size: 0.25 x 1.37 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.