Zoro Homepage

Sandbox with Canopy

  • Mfr # OV14120

  • Zoro # G904077129


product price: $201.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OV14120
Zoro #
G904077129
UPC #
657248186593
Country of Origin
China

Description

This Sandbox with a retractable canopy is designed to keep kids cool and shaded. The canopy angle and height is adjustable. When in a closed position, which is recommended when the item is not in use, the canopy is designed to keep out debris, small animals and insects. Made of kiln dried Canadian Hemlock with an Oil-based stain to enhance the appearance and durability of the sand box. Minimal assembly required, hardware included.

Features
  • Designed to keep kids cool and shaded while having fun
  • The height of the canopy is adjustable and can be used as sandbox cover to keep out debris, small animals and insects
  • The Square Sandbox with Cover is made out of Canadian hemlock that is kiln dried and stained to enhance he appearance and durability of the sandbox
Specifications
  • Material: Wood
  • Weather Resistant: Yes
  • Leak-Proof: Yes
  • Rust Resistant: Yes
  • Dimension: 46.5" H x 46.5" W x 46.5" L
  • Weight: 27.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.