Zoro Homepage

UA401930 Black Push Horn Button

  • Mfr # OV597890

  • Zoro # G103913969


product price: $35.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OV597890
Zoro #
G103913969
UPC #
723902279670
Country of Origin
China

Description

Features
  • Push Horn Button.
  • Used On 12V DC Circuits.
  • Functions As A Horn Activation Button.
  • Housed In A Zinc Plated Metal Case.
  • 2 Mounting Screws & Bracket On 2 in. Centers For Easy & Fast Mounting.
  • 5 Amp.
  • Color - Black.
  • Material - Plastic.
  • Dimension - 3.5 x 2 x 1 in.
  • Item Weight - 0.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.