Zoro Homepage

UL547000 Low Profile Trailer Light Kit

  • Mfr # OV697745

  • Zoro # G804074341


original price: $104.99
10% off
new price: $94.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OV697745
Zoro #
G804074341
UPC #
723902274545
Country of Origin
China

Description

Features
  • Low profile trailer light kit
  • Used primarily for boat trailers
  • Submersible & for trailers over 80 in. Wide
  • Includes left & right stop
  • Tail & turn lights
  • License plate light & all wiring & wire splices required for installation.
  • Dimension - 11 x 10 x 5 in.
  • Item Weight - 3.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.