Zoro Homepage

UU375001 Trailer Axle U Bolt Kit - 1.75 in.

  • Mfr # OV843894

  • Zoro # G004031038


product price: $36.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OV843894
Zoro #
G004031038
UPC #
753153414360
Country of Origin
China

Description

Features
  • Product type - Trailer Axle U-Bolt Kit
  • For 1.75 in. Diameter
  • Round Axle
  • 0.38 in. Diameter Rod With Rolled Threads For Maximum Strength
  • Leg Length - 4.25 in.
  • Includes 2 U-Bolts and 4 Nuts.
  • Dimension - 8 x 5 x 1 in.
  • Item Weight - 0.7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.