Zoro Homepage

UU506000 2 x 3 in. Axle Spring Hanger

  • Mfr # OV565555

  • Zoro # G604031124


product price: $25.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OV565555
Zoro #
G604031124
UPC #
723902280065
Country of Origin
China

Description

Features
  • Weld On Trailer Axle Spring Hanger.
  • For Rear Spring Mount.
  • 1.30 in. Channel.
  • Size - 2 H x 3 W in.
  • Dimension - 8 x 4 x 2 in.
  • Item Weight - 0.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.