WP-3680 1.25 in. Pipe Size x 36 in. Pipe Length; 80 Gauge - Stainless Steel Well Point

  • Mfr # OV136958

  • Zoro # G904074081


product price:  $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OV136958
Zoro #
G904074081
UPC #
654204702880
Country of Origin
China

Description

Features
  • 1-1/4 in. Pipe Size x 36 in. Pipe Length.
  • 80 Gauge.
  • Stainless Steel Well Point Is Engineered To Provide An Ideal Combination Of Easy Driving.
  • Effective Sand Control & Corrosion Resistance.
  • Dimension - 38.5 x 1.78 x 1.78 in.
  • Item Weight - 8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.