SmoothSip Vacuum Insulated Tumbler 24 oz Nailed It BPA Free
- Mfr # C08329
- Zoro # G023720753
product price:Â
$
53.75
/ea
Key Features
Design
SmoothSip
Color Family
Black
Microwave Safe
No
BPA Free
Yes
Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C08329
- Zoro #
- G023720753
- UPC #
- 840467309427
- Country of Origin
- China
Dimensions
- Height
- 9 in
- Width
- 5.15 in
Details
- Design
- SmoothSip
- Color Family
- Black
- Item
- Vacuum Insulated Tumbler
- Microwave Safe
- No
- BPA Free
- Yes
- Capacity
- 24 fl. oz.
- Material
- Plastic/Stainless Steel
- Color
- Nailed It
- Dishwasher Safe
- Yes
Description
Need a pick-me-up. I gotchu. I'm just like the SmoothSip Slider if it also had a side handle for a little extra grip. Take me to work, to the gym, heck, let's go to the moon-my leakproof slider lid will keep your caffeine on lock. Plus, my triple-layer insulation keeps your brew hot for 6 hours - right around when you need that second dose. Whatever your caffeine addiction is, I can handle it.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.