
0.3M (11.8) THUNDERBOLT 5 (USB-C) CABLE
Mfr # OWCCBLTB5C0.3M
Zoro # G121701906
product price: $19.75
/eaKey Features
Cable Type
Thunderbolt 5
Connector Gender on Second End
Male
Connector on Second End Details
1 x Thunderbolt 5 - Male
Connector on First End Details
1 x Thunderbolt 5 - Male
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OWCCBLTB5C0.3M
Zoro #
G121701906
UPC #
810159621748
Country of Origin
Thailand
Details
Cable Type
Thunderbolt 5
Connector Gender on Second End
Male
Connector on Second End Details
1 x Thunderbolt 5 - Male
Connector on First End Details
1 x Thunderbolt 5 - Male
Connector Gender on First End
Male
Device Supported
MacBook Air, Mac Studio, iMac Pro, PC, Computer, MacBook Pro, Display, External GPU, iPad, Mac mini, iPhone, iMac, USB Device, Mac Pro, MAC, Notebook, Chromebook, Dock
Item
Data Transfer Cable
Color
Black
End 2 Connection Type
Thunderbolt 5 - Male
Features
Quick Charge, E-marker Chip
End 1 Connection Type
Thunderbolt 5
Data Transfer Speed
120-Gbit/s
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.