
0.8M (31.5) THUNDERBOLT 5 (USB-C) CABLE
Mfr # OWCCBLTB5C0.8M
Zoro # G321709948
product price: $27.25
/eaKey Features
Connector on First End Details
1 x Thunderbolt 5 - Male
Connector on Second End Details
1 x Thunderbolt 5 - Male
End 2 Connection Type
Thunderbolt 5 - Male
Color
Black
Features
Quick Charge, E-marker Chip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OWCCBLTB5C0.8M
Zoro #
G321709948
UPC #
810159621755
Country of Origin
Thailand
Details
Connector on First End Details
1 x Thunderbolt 5 - Male
Item
Data Transfer Cable
Connector on Second End Details
1 x Thunderbolt 5 - Male
End 2 Connection Type
Thunderbolt 5 - Male
Color
Black
Features
Quick Charge, E-marker Chip
Cable Type
Thunderbolt 5
Connector Gender on Second End
Male
End 1 Connection Type
Thunderbolt 5
Data Transfer Speed
120-Gbit/s
Device Supported
iMac Pro, Mac Studio, Computer, Chromebook, External GPU, MacBook Air, Notebook, MacBook Pro, Dock, PC, MAC, Mac mini, Display, Mac Pro, USB Device, iPhone, iMac, iPad
Connector Gender on First End
Male
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.