10.0TB (6.0TB HDD + 4.0TB NVME) MINISTACK STX STACKABLE STORAGE AND THUNDERBOLT HUB XPANSION SO

  • Mfr # OWCT4MS9H06N04

  • Zoro # G722605634


product price: $1,098.99
/ea
Free Shipping & Returns

Key Features

Height
1.5 in
Software RAID Supported
Yes
Width
7.8 in
Hot Swappable
Yes
Interface
Serial ATA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCT4MS9H06N04
Zoro #
G722605634
UPC #
810586039291
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.5 in
Width
7.8 in
Depth
7.8 in

Details

Software RAID Supported
Yes
Item
DAS Storage System
Hot Swappable
Yes
Interface
Serial ATA
Total Solid State Drive Capacity
4 TB
Host Interface
Thunderbolt 4
Body Material
Aluminum
Maximum Data Transfer Rate
40-Gbit/s
Package Contents
miniStack STX Storage Solution, 1 x External Power Supply, 1 x US Power Cable, 1 x 0.3M (11.8") Thunderbolt (USB-C) Cable, 1 x Quick Start Guide for OWC miniStack STX, 1 x User Guide for OWC miniStack STX
Color
Black
Total Hard Drive Capacity Installed
6 TB
Product Line
miniStack STX
Cooling Fan
Yes

Description

10.0TB (6.0TB HDD + 4.0TB NVME) OWC MINISTACK STX STACKABLE STORAGE AND THUNDERBOLT HUB XPANSION SOLUTION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.