Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10G ETHERNET PCIE NETWORK CARD

  • Mfr # OWCPCIE10GB

  • Zoro # G815190399


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Height
4.8"
Width
0.9"
Depth
4.7"
Chipset Model
AQC113CS
Package Contents
10G Ethernet PCIe Network Adapter (1) Low-profile PCIe Bracket (1) Quick Start Guide for OWC 10G Ethernet PCIe Network Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCPCIE10GB
Zoro #
G815190399
UPC #
810100980054
Country of Origin
China

Dimensions

Height
4.8"
Width
0.9"
Depth
4.7"
Bracket Height
Low-profile

Details

Item
10Gigabit Ethernet Card
Chipset Model
AQC113CS
Package Contents
10G Ethernet PCIe Network Adapter (1) Low-profile PCIe Bracket (1) Quick Start Guide for OWC 10G Ethernet PCIe Network Adapter
Device Supported
MacBook Pro
Minimum Operating Humidity (Non-condensing)
0.9
Media Type Supported
Twisted Pair
Host Interface
PCI Express 4.0 x2
Network Technology
10GBase-T
Total Number of Ports
1
Maximum Operating Humidity (Non-condensing)
0.05
Number of Network (RJ-45) Ports
1
Maximum Data Transfer Rate
10-Gbit/s
Operating System Supported
Windows (8)64, Linux 3.10, Windows Server 2012, mac OS 15 Sequoia, Mac OS 13 Ventura, Windows (8)32, Windows 11, Windows 8.(1)64, Mac OS 14 Sonoma, Windows 10, Mac OS 12 Monterey, Windows (10)64, Windows Server 2016, Windows 8.(1)32

Description

OWC 10G ETHERNET PCIE NETWORK CARD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.