Zoro Homepage

1.0TB Envoy

  • Mfr # OWCENVS01

  • Zoro # G221709314


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Drive Type
External
Certifications & Standards
BSMI, CE, FCC, VCCI, RCM
Height
0.5 in
Platform Supported
Linux
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCENVS01
Zoro #
G221709314
UPC #
810149209222
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.5 in
Width
1.5 in
Length
2.8 in

Details

Drive Type
External
Certifications & Standards
BSMI, CE, FCC, VCCI, RCM
Platform Supported
Linux
Drive Interface Standard
PCI Express NVMe 4.0
Device Supported
Desktop PC
Package Contents
1.0TB Envoy USB 3.2-(10Gb/s) Bus-Powered Portable NVMe SSD, 1 x 0.3M (12") USB-C to USB-C Cable, 1 x OWC Envoy Getting Started QR Insert Card
Host Interface
USB 3.2 (Gen 2) Type C
External Drive Type
Portable
Item
Solid State Drive
Color
Silver
Product Line
Envoy
Storage Capacity
1 TB

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.