
1.0TB ENVOY PRO ELEKTRON USB-C PRTBL NVME SSD
Mfr # OWCENVPK01
Zoro # G016430539
product price: $435.99
/ea
Free Shipping & Returns
Key Features
Product Line
Envoy Pro Elektron
Drive Type
External
Interface
PCI Express NVMe
Height
0.5 in
Platform Supported
Mac
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OWCENVPK01
Zoro #
G016430539
UPC #
810586000000
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.5 in
Length
3 in
Width
2 in
Details
Item
Solid State Drive
Product Line
Envoy Pro Elektron
Drive Type
External
Interface
PCI Express NVMe
Platform Supported
Mac
Host Interface
USB 3.2 (Gen 2) Type C
Rugged
Yes
Storage Capacity
1 TB
Device Supported
MAC
For Use With
PS4, Xbox
External Drive Type
Portable
Package Contents
Envoy Pro Elektron Solid State Drive, 1 x 0.68M (28") USB-C Cable, 1 x Getting Started QR Insert Card, 1 x Digital: User Guide for OWC Envoy Pro Elektron
Color
Silver
Durability
Water Proof
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.