Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.0TB ENVOY PRO FX TBOLT 3 + USB-C PRTBL NVME SSD

  • Mfr # OWCTB3ENVPFX01

  • Zoro # G214877242


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Height
0.8 in
Width
2.6 in
Length
4.3 in
Color
Black
Interface
PCI Express NVMe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCTB3ENVPFX01
Zoro #
G214877242
UPC #
810586037068
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.8 in
Width
2.6 in
Length
4.3 in

Details

Item
Solid State Drive
Color
Black
Interface
PCI Express NVMe
Recording Capacity
1 TB
Drive Type
External
Package Contents
Envoy Pro FX Solid State Drive, 1 x 0.3M (12") Thunderbolt Cable with Tethered USB-C to USB-A Adapter, 1 x OWC Envoy Pro FX Getting Started QR Insert Card
Durability
Dust Proof
Host Interface
USB 3.2 (Gen 2)
Maximum Write Transfer Rate
2711-MB/s
Maximum Read Transfer Rate
2711-MB/s
Platform Supported
Mac
Environmentally Friendly
Yes
Operating System Supported
iPadOS 13, Mac OS X 10.9 Mavericks, Mac OS X 10.11 El Capitan, iPadOS 14, ChromeOS, macOS 10.12+, Windows 11, Windows Server 2016, Linux, iPadOS 15, iPadOS 16, Windows 10 x64, macOS 10.14.x, macOS 10.15+, macOS 11+, Mac OS X 10.10 Yosemite, macOS 10.13+, Mac OS X 10.8 Mountain Lion
Storage Capacity
1 TB
Drive Interface Standard
PCI Express NVMe 3.0
External Drive Type
Portable
Device Supported
MacBook Air
Green Environmental Attribute
Environmentally Friendly
Series
Envoy Pro FX
Drive Interface
PCI Express NVMe
Features
TRIM Command
Includes
(1) 0.3M (12") Thunderbolt Cable with Tethered USB-C to USB-A Adapter, (1) OWC Envoy Pro FX Getting Started QR Insert Card
Product Line
Envoy Pro FX
For Use With
PCMacBook Pro MacBook Pro (16-inch, Late 2023), MacBook Pro (14-inch, Late 2023), MacBook Pro (16-inch, Late 2023), MacBook Pro (14-inch, Late 2023), MacBook Pro (16-inch, Late 2023), MacBook Pro (14-inch, Late 2023), MacBook Pro (14-inch, Early 2023), MacBook Pro (16-inch, Early 2023), MacBook Pro (14-inch, Early 2023), MacBook Pro (16-inch, Early 2023), MacBook Pro (13-inch, Mid 2022), MacBook Pro (14-inch, Late 2021), MacBook Pro (16-inch, Late 2021), MacBook Pro (Touch, 13-inch, Late 2020), MacBook Pro (Touch, 13-inch, Mid 2020), MacBook Pro (Touch, 16-inch, Mid 2019), MacBook Pro (Touch, 13-inch, Mid 2019), MacBook Pro (Touch, 15-inch, Mid 2019), MacBook Pro (Touch, 13-inch, Mid 2019), MacBook Pro (Touch, 15-inch, Mid 2019), MacBook Pro (Touch, 15-inch, Late 2018), MacBook Pro (Touch, 13-inch, Mid 2018), MacBook Pro (Touch, 15-inch, Mid 2018), MacBook Pro (Touch, 15-inch, Mid 2017), MacBook Pro (Touch, 13-inch, Mid 2017), MacBook Pro (Retina, 13-inch, Mid 2017), MacBook Pro (Retina, Touch Bar, 15-inch, Late 2016), MacBook Pro (Retina, Touch Bar, 13-inch, Late 2016), MacBook Pro (Retina, 13-inch, Late 2016)MacBook Air MacBook Air (15-inch, Mid 2023), MacBook Air (13-inch, Mid 2022), MacBook Air (13-inch, Late 2020), MacBook Air (13-inch, Early 2020), MacBook Air (13-inch, Mid 2019), MacBook Air (13-inch, Late 2018)MacBook MacBook (12-inch, Mid 2017), MacBook (12-inch, Early 2016), MacBook (12-inch, Early 2015)iMac iMac (Retina 4.5K, 24-inch, Late 2023), iMac (Retina 4.5K, 24-inch, Mid 2021), iMac (Retina 5K, 27-inch, Mid 2020), iMac (Retina 4K, 21.5-inch, Early 2019), iMac (Retina 5K, 27-inch, Early 2019), iMac Pro (27-inch, Late 2017), iMac (Retina 5K, 27-inch, Mid 2017), iMac (Retina 4K, 21.5-inch, Mid 2017), iMac (21.5-inch, Mid 2017)Mac Pro Mac Pro (Mid 2023), Mac Pro Rack (Mid 2023), Mac Pro (Late 2019), Mac Pro Rack (Late 2019), Mac Pro (Late 2019), Mac Pro Rack (Late 2019), Mac Pro (Late 2019), Mac Pro Rack (Late 2019), Mac Pro (Late 2019), Mac Pro Rack (Late 2019), Mac Pro (Late 2019), Mac Pro Rack (Late 2019)Mac Studio Mac Studio (Mid 2023), Mac Studio (Early 2022)Mac mini Mac mini (Early 2023), Mac mini (Late 2020), Mac mini (Late 2018)
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)

Description

1.0TB OWC ENVOY PRO FX TBOLT 3 + USB-C PRTBL NVME SSD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.