Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

1.0Tb Mercury On-The-Go Pr, OWCMS8U3H7T1.0 (Discontinued)

  • Mfr # OWCMS8U3H7T1.0
  • Zoro # G7596008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCMS8U3H7T1.0
Zoro #
G7596008
UPC #
794504769821
Country of Origin
China

Dimensions

Height
1"
Width
3.5"
Depth
5.5"

Details

Features
Cool and Quiet, Advanced Format
System Requirements
Operating System(s): Windows 2000 or later, Mac OS 8.6 to 9.2.2, Mac OS X 10.1.x and later, Mac OS X 10.2 or later, Linux
Product Type
Hard Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.