Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OWCMSU35S1GB8
Zoro #
G7598780
UPC #
736211770851
Country of Origin
China
Dimensions
Height
1"
Width
3.5"
Depth
5.5"
Details
Features
Cool and Quiet, Advanced Format
System Requirements
An available USB 3.0 port, Linux compatible via supported the USB interface, Operating System(s):Macintosh OS 8.6 to 9.2.2, Macintosh OS X 10.2.x or later, Mac OS X 10.5 (version introduced) and later., Windows Vista, Windows XP, Windows 2000, Windows NT, Windows 98
Product Type
Hard Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.