Zoro Homepage

12TB THUNDERBLADE X12 THUNDERBOLT 5 (80GB/S) NVME RAID

  • Mfr # OWCTB5TBL12X012

  • Zoro # G821709639


product price: $6,027.99
/ea
Free Shipping & Returns

Key Features

Package Contents
ThunderBlade X12 External Storage Solution, Thunderbolt 5 Cable , External Power Supply , US Power Cable (3-Prong IEC C13) , Ballistic Hard-Shell Travel Case , Support Manual for OWC ThunderBlade X12 , 3 Years of SoftRAID Premium Access (License located on device) , Quick Start Guide for OWC SoftRAID (Digital)
Height
2.5 in
Maximum Power Supply Wattage
150 W
Width
5.4 in
RAID Levels
0, 1, 4, 5, 10, JBOD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCTB5TBL12X012
Zoro #
G821709639
UPC #
810179171223
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5 in
Width
5.4 in
Depth
9.3 in

Details

Package Contents
ThunderBlade X12 External Storage Solution, Thunderbolt 5 Cable , External Power Supply , US Power Cable (3-Prong IEC C13) , Ballistic Hard-Shell Travel Case , Support Manual for OWC ThunderBlade X12 , 3 Years of SoftRAID Premium Access (License located on device) , Quick Start Guide for OWC SoftRAID (Digital)
Maximum Power Supply Wattage
150 W
RAID Levels
0, 1, 4, 5, 10, JBOD
Number of Thunderbolt 5 Ports
2
Item
DAS Storage System
Number of Total Expansion Bays
12
Product Line
ThunderBlade X12
Number of Solid State Drive Supported
12
Software RAID Supported
Yes
Host Interface
Thunderbolt 5
Number of Solid State Drive Installed
12
Total Solid State Drive Capacity Supported
96 TB
Maximum Data Transfer Rate
80-Gbit/s
Indicators & Controls
Power/Activity LED
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
RAID Supported
Yes
Interface
M.2
Operating System
macOS Sequoia 15.x
Total Solid State Drive Capacity
12 TB
Solid State Drive Configuration
1 x 12TB

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.