Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14-PORT TBOLT 3 DOCK W/ CBL - SPACE GRY

  • Mfr # OWCTB3DK14PSG

  • Zoro # G714877216


product price: $263.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
macOS, Windows
Watts
85 W
Length
3.5 in
Height
0.98 in
Color
Dual Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCTB3DK14PSG
Zoro #
G714877216
UPC #
810586030540
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.5 in
Height
0.98 in
Width
9.06 in
Cable Length
2.30 ft

Details

Item
Docking Station
OS Compatibility
macOS, Windows
Watts
85 W
Color
Dual Color
Device Supported
Notebook
S/PDIF Out
Yes
Number of Mini DisplayPort
1
Number of USB 3.1 Gen 1 Type-A Ports
5
Host Interface
Thunderbolt 3
Compatibility
Ethernet Technology
Gigabit Ethernet
Mini DisplayPort
Yes
Supported Resolutions
3840 x 2160, 5120 x 2880
Headphone/Microphone Combo Port
Yes
Number of USB Ports
6
Kensington Security Slot
No
USB Type-C Detail
1 x USB 3.2 Gen 2 Type-C Port up to 10Gb/s (1250MB/s) - USB 2.0/3.0 backwards compatible
USB Type-A
Yes
Number of USB Type-C Ports
1
Connectivity Technology
Wired
Screen Mode
4K, 5K
Number of Displays Supported
2
USB Type-C
Yes
Brand Compatibility
Apple
Thunderbolt
Yes
Network (RJ-45)
Yes
Memory Card Reader
Yes
Memory Card Supported
microSD, SD
Number of USB Type-A Ports
5
Screen Mode Supported
4K @ 60Hz, 5K @ 60Hz
Includes
14-Port Thunderbolt Dock1 x 0.7M (28 in) Thunderbolt Cable1 x External Power Supply and Power Cable1 x Quick Start Guide for OWC 14-Port Thunderbolt Dock1 x User Guide for OWC 14-Port Thunderbolt Dock1 x OWC Dock Ejector for Mac and Windows (software download)1 x User Guide for OWC Dock Ejector2 Year OWC Limited Warranty
Compatible Devices
Notebook
Power Source Type
Power Adapter
Number of USB 3.2 Gen 1 Type-A Ports
5
Maximum Data Transfer Rate
5-GB/s
Frequency
50 Hz, 60 Hz
For Use With
Thunderbolt 3 equipped Windows PC or Mac
Input Voltage
230 V AC, 120 V AC
USB Charging Port
6
USB Power Delivery
85W
Number of RJ-45 Ports
1
Operating System
macOS Sequoia 15, Mac OS X 10.12 Sierra, Windows Server 2016, Mac OS X 11.0 Big Sur, Mac OS X 10.15 Catalina, Mac OS X 13.0 Ventura, Windows 10, Windows 11, Mac OS X 10.14 Mojave, Mac OS X 10.13 High Sierra, Mac OS X 12.0 Monterey, Mac OS X 14.x Sonoma
Charging Capability
Yes
Maximum Power Supply Wattage
180 W
Number of Thunderbolt 3 Ports
1
Interfaces
Thunderbolt 3

Description

OWC 14-PORT TBOLT 3 DOCK W/ CBL - SPACE GRY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.