16.0Gb Pc3-10600 Ddr3 1333Mhz, OWC1333DDR3S16P (Discontinued)
- Mfr # OWC1333DDR3S16P
- Zoro # G7585456
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OWC1333DDR3S16P
Zoro #
G7585456
UPC #
794504764420
Country of Origin
China
Dimensions
Width
4.8"
Length
6.8"
Thickness
340 mil
Memory Size
16 GB
Details
Number of Pins
204-pin
Product Type
RAM Module
Compatibility
Apple Mac Mini (Mid 2011) Desktops, Apple Mac Mini (Mid 2011) Server, Apple MacBook Pro Laptops: (17-inch 2011), (17-inch Early 2011), (15-inch 2011), (15-inch Early 2011), (13-inch 2011), (13-inch Early 2011), Apple iMac Desktops: (27-inch Mid 2011), (27-inch Mid 2010), (21.5-inch Mid 2011)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.