Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16.0TB Mercury Elite Pro Quad RAID 5 4-Drive HDD Storage Solution

  • Mfr # OWCMEQCTSRT16

  • Zoro # G116432815


product price: $1,427.99
/ea
Free Shipping & Returns

Key Features

Cooling Fan
Yes
Number of Solid State Drive Supported
4
RAID Supported
Yes
Number of Hard Drives Supported
4
Depth
9.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCMEQCTSRT16
Zoro #
G116432815
UPC #
812437000000
Country of Origin
Taiwan, Province of China

Dimensions

Depth
9.4 in
Width
5.3 in
Height
7.3 in

Details

Cooling Fan
Yes
Number of Solid State Drive Supported
4
RAID Supported
Yes
Number of Hard Drives Supported
4
Product Line
Mercury Elite Pro Quad
Body Material
Aluminum
UASP Support
Yes
Non-RAID Mode
JBOD
Number of 2.5"/3.5" Bays
4
Total Hard Drive Capacity Installed
16 TB
Hot Swappable
Yes
Number of Hard Drives Installed
4
Interface
SATA
Package Contents
Mercury Elite Pro Quad External Storage Solution, 1 x 1.0M (39") USB-C to USB-C Cable, 1 x 1.0M (39") USB-C to USB-A Cable, 1 x External Power Cable, 2 x Security Keys for Front Panel Lock, 1 x Quick Start Guide for OWC Mercury Elite Pro Quad, 1 x Assembly Manual & User Guide for OWC Mercury Elite Pro Quad, 1 x 3 Years of SoftRAID Premium Access (License located on device), 1 x Quick Start Guide for OWC SoftRAID( Digital)
Maximum Data Transfer Rate
10-Gbit/s
Software RAID Supported
Yes
Number of Total Expansion Bays
4
Item
DAS Storage System
Host Interface
USB 3.2 (Gen 2) Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.