Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.0 METER 79IN THUNDERBOLT 4/USB-C UP TO 40GB/S AND 100W POWER UNIVERSAL C

  • Mfr # OWCCBLTB4C2.0M

  • Zoro # G614877163


product price: $54.69
/ea

Key Features

End 1 Connection Type
USB Type C Thunderbolt 4
Cable Length
6.56 ft
End 2 Connection Type
USB Type C Thunderbolt 4
Color
Black
Features
E-marker Chip, Plug & Play, USB- Power Delivery (USB PD), Charging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCCBLTB4C2.0M
Zoro #
G614877163
UPC #
810586036917
Country of Origin
China

Dimensions

Cable Length
6.56 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type C Thunderbolt 4
End 2 Connection Type
USB Type C Thunderbolt 4
Color
Black
Features
E-marker Chip, Plug & Play, USB- Power Delivery (USB PD), Charging
Cable Type
Thunderbolt 4
Compatible With
Apple Devices: iPhone 16-Plus iPhone 16 iPhone 16 Pro Max iPhone 16-Pro iPad Pro (2nd Generation)Link:
Connector on First End Details
1 x USB Type C Thunderbolt 4 - Male
Connector Gender on Second End
Male
MFI
Yes
Data Transfer Rate
40-Gbit/s
Connector on Second End Details
1 x USB Type C Thunderbolt 4 - Male
Connector Gender on First End
Male
Device Supported
PC, Mac Pro, MAC, Chromebook, Notebook, External GPU, Docking Station, Mac Studio, Power Supply, iPad, iMac, MacBook Pro, Mac mini, Camera, MacBook Air, Display, iPhone, Dock, Smartphone, Computer, Card Reader, Tablet
Data Transfer Speed
40-Gbit/s
Compatibility
Apple Devices: iPhone 16 Plus, iPhone 16, iPhone 16 Pro Max, iPhone 16 Pro, iPad Pro (2nd Generation)Link:https://eshop.macsales.com/item/OWC/CBLTB4C2.0M/

Description

2.0 METER 79IN OWC THUNDERBOLT 4/USB-C UP TO 40GB/S AND 100W POWER UNIVERSAL C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.