Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.0TB Envoy

  • Mfr # OWCENVS02

  • Zoro # G821707420


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Package Contents
2.0TB Envoy USB 3.2-(10Gb/s) Bus-Powered Portable NVMe SSD, 1 x 0.3M (12") USB-C to USB-C Cable, 1 x OWC Envoy Getting Started QR Insert Card
Platform Supported
PC
Device Supported
Tablet
Drive Type
External
Storage Capacity
2 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCENVS02
Zoro #
G821707420
UPC #
810149209239
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.8 in
Width
1.5 in
Height
0.5 in

Details

Package Contents
2.0TB Envoy USB 3.2-(10Gb/s) Bus-Powered Portable NVMe SSD, 1 x 0.3M (12") USB-C to USB-C Cable, 1 x OWC Envoy Getting Started QR Insert Card
Platform Supported
PC
Device Supported
Tablet
Drive Type
External
Storage Capacity
2 TB
External Drive Type
Portable
Host Interface
USB 3.2 (Gen 2) Type C
Certifications & Standards
BSMI, CE, FCC, VCCI, RCM
Drive Interface Standard
PCI Express NVMe 4.0
Item
Solid State Drive
Color
Silver
Product Line
Envoy

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.