Zoro Homepage

2.0TB ENVOY PRO ELEKTRON USB-C PRTBL NVME SSD

  • Mfr # OWCENVPK02

  • Zoro # G916430561


product price: $843.99
/ea
Free Shipping & Returns

Key Features

Height
0.5 in
External Drive Type
Portable
Color
Silver
Width
2 in
For Use With
PS4, Xbox
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCENVPK02
Zoro #
G916430561
UPC #
810586000000
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.5 in
Width
2 in
Length
3 in

Details

External Drive Type
Portable
Color
Silver
For Use With
PS4, Xbox
Device Supported
Tablet PC
Host Interface
USB 3.2 (Gen 2) Type C
Rugged
Yes
Interface
PCI Express NVMe
Durability
Water Proof
Platform Supported
Android
Item
Solid State Drive
Drive Interface Standard
PCI Express NVMe 3.0
Package Contents
Envoy Pro Elektron Solid State Drive , 1 x 0.68M (28") USB-C Cable, 1 x Getting Started QR Insert Card, 1 x Digital: User Guide for OWC Envoy Pro Elektron
Product Line
Envoy Pro Elektron
Drive Type
External
Storage Capacity
2 TB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.