Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.0TB ENVOY PRO FX TBOLT 3 + USB-C PRTBL NVME SSD

  • Mfr # OWCTB3ENVPFX02

  • Zoro # G514877270


product price: $720.99
/ea
Free Shipping & Returns

Key Features

For Use With
MacBook Pro (Touch, 16-inch, Mid 2019), MacBook Pro (Touch, 15-inch, Mid 2019), MacBook Pro (Touch, 13-inch, Mid 2020), MacBook Pro (Touch, 13-inch, Mid 2017), MacBook Pro (Retina, Touch Bar, 15-inch, Late 2016), MacBook Pro (Retina, 13-inch, Late 2016), MacBook Pro (14-inch, Late 2021), MacBook Pro (13-inch, Mid 2022), MacBook Air (13-inch, Mid 2019), MacBook Air, MacBook (12-inch, Mid 2017), Mac Studio (Mid 2023), Mac Pro Rack (Mid 2023), Mac Pro (Mid 2023), Mac mini (Late 2020), Mac mini, iMac (Retina 5K, 27-inch, Mid 2020), iMac (Retina 4K, 21.5-inch, Early 2019)
Height
0.8 in
Width
2.6 in
Depth
4.3 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCTB3ENVPFX02
Zoro #
G514877270
UPC #
810586037075
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.8 in
Width
2.6 in
Depth
4.3 in

Details

Item
Solid State Drive
For Use With
MacBook Pro (Touch, 16-inch, Mid 2019), MacBook Pro (Touch, 15-inch, Mid 2019), MacBook Pro (Touch, 13-inch, Mid 2020), MacBook Pro (Touch, 13-inch, Mid 2017), MacBook Pro (Retina, Touch Bar, 15-inch, Late 2016), MacBook Pro (Retina, 13-inch, Late 2016), MacBook Pro (14-inch, Late 2021), MacBook Pro (13-inch, Mid 2022), MacBook Air (13-inch, Mid 2019), MacBook Air, MacBook (12-inch, Mid 2017), Mac Studio (Mid 2023), Mac Pro Rack (Mid 2023), Mac Pro (Mid 2023), Mac mini (Late 2020), Mac mini, iMac (Retina 5K, 27-inch, Mid 2020), iMac (Retina 4K, 21.5-inch, Early 2019)
Color
Black
Interface
PCI Express NVMe
Recording Capacity
2 TB
Durability
Dust Resistant
Platform Supported
Linux
Device Supported
MacBook Pro
Operating System Supported
Windows Server 2016, Mac OS X 10.11 El Capitan, Mac OS X 10.8 Mountain Lion, iPadOS 13, Linux, iPadOS 14, Mac OS X 10.10 Yosemite, Windows 11, Windows 10 x64, iPadOS 16, ChromeOS, Mac OS X 10.7 Lion, Mac OS X 10.9 Mavericks, iPadOS 15
Package Contents
Envoy Pro FX Solid State Drive, 1 x 0.3M (12") Thunderbolt Cable with Tethered USB-C to USB-A Adapter, 1 x OWC Envoy Pro FX Getting Started QR Insert Card
Drive Type
External
Storage Capacity
2 TB
Maximum Write Transfer Rate
2711-MB/s
Host Interface
Thunderbolt 3
Maximum Read Transfer Rate
2711-MB/s
Environmentally Friendly
Yes
Compatibility
Drive Interface Standard
PCI Express NVMe 3.0
Includes
(1) 0.3M (12") Thunderbolt Cable with Tethered USB-C to USB-A Adapter, (1) OWC Envoy Pro FX Getting Started QR Insert Card
Drive Interface
PCI Express NVMe
Series
Envoy Pro FX
Green Environmental Attribute
Environmentally Friendly
Product Line
Envoy Pro FX
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)

Description

2.0TB OWC ENVOY PRO FX TBOLT 3 + USB-C PRTBL NVME SSD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.