Zoro Homepage

2.0TB Mercury Extreme Pro 6G 2.5-inch 7mm SATA 6.0Gb/s Solid-State Drive

  • Mfr # OWCS3D7P6GS2.0

  • Zoro # G516480386


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Maximum Read Transfer Rate
550-MB/s
Height
0.3 in
Random 4KB Read
100000IOPS
Depth
3.9 in
Width
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCS3D7P6GS2.0
Zoro #
G516480386
UPC #
812437029406
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.3 in
Depth
3.9 in
Width
2.8 in

Details

Maximum Read Transfer Rate
550-MB/s
Random 4KB Read
100000IOPS
Random 4KB Write
90000IOPS
Product Line
Mercury EXTREME Pro
Device Supported
Mac Pro
Storage Capacity
2 TB
Maximum Write Transfer Rate
530-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.