Zoro Homepage

240GB Atlas Pro CFexpress 4.0 Type A Memory Card

  • Mfr # OWCCFXA4P00240

  • Zoro # G421707066


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Thickness
118.1 mil
Maximum Read Speed
1.81-GB/s
Maximum Write Speed
1.66-GB/s
Standards
VPG200
Storage Capacity
240 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCCFXA4P00240
Zoro #
G421707066
UPC #
810159628259
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
118.1 mil
Width
0.8 in
Length
1.1 in

Details

Maximum Read Speed
1.81-GB/s
Maximum Write Speed
1.66-GB/s
Item
CFexpress Type A
Standards
VPG200
Storage Capacity
240 GB
Includes
240GB Atlas Pro CFexpress Type A 4.0 Memory Card, 1 x Jewel Case

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.