Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24.0TB Gemini - Thunderbolt USB-C Dock and Dual-Drive HDD RAID External Storage Solution

  • Mfr # OWCTB3GM000H24

  • Zoro # G716450226


product price: $1,532.99
/ea
Free Shipping & Returns

Key Features

USB Charging Port
2
Width
3.3 in
RAID Supported
Yes
RAID Levels
0, 1, JBOD, SPAN
Includes
Gemini Thunderbolt Dock and External Storage Solution 1 x 0.7M (28 in) Thunderbolt (USB-C) Cable 1 x External Power Supply and Power Cable 1 x Quick Start Guide for OWC Gemini 1 x Support Manual for OWC Gemini 1 x OWC Dock Ejector for Mac and Windows (software download) 1 x User Guide for OWC Dock Ejector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCTB3GM000H24
Zoro #
G716450226
UPC #
810101000000
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.3 in
Height
5.8 in
Depth
9.4 in

Details

USB Charging Port
2
RAID Supported
Yes
RAID Levels
0, 1, JBOD, SPAN
Includes
Gemini Thunderbolt Dock and External Storage Solution 1 x 0.7M (28 in) Thunderbolt (USB-C) Cable 1 x External Power Supply and Power Cable 1 x Quick Start Guide for OWC Gemini 1 x Support Manual for OWC Gemini 1 x OWC Dock Ejector for Mac and Windows (software download) 1 x User Guide for OWC Dock Ejector
Item
DAS Storage System
Number of Total Expansion Bays
2
Total Hard Drive Capacity Installed
24 TB
Number of USB 3.2 Gen 2 Ports
2
Hard Drive Configuration
2 x 12TB
Number of Thunderbolt 3 Ports
2
Number of Power Supplies Installed
1
Number of Hard Drives Installed
2
Maximum Data Transfer Rate
40-Gbit/s
Mounting
Desktop
HDMI
Yes
Interfaces
Thunderbolt 3
Ethernet Technology
2.5 Gigabit Ethernet
Controller Type
Serial ATA
Network (RJ-45)
Yes
Number of Hard Drives Supported
2
Number of 2.5"/3.5" Bays
2
Number of Solid State Drive Supported
2
Maximum Power Supply Wattage
120 W
Drive Interface
Serial ATA
Number of Network (RJ-45) Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.