Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24.0TB GEMINI ULTRA X6 - THUNDERBOLT (USB-C) DOCK AND DUAL-DRIVE SSD RAID EX

  • Mfr # OWCTB3GMA6X24

  • Zoro # G621708023


product price: $7,514.99
/ea
Free Shipping & Returns

Key Features

Mounting
Desktop
Memory Card Supported
SD
Number of Power Supplies Installed
1
Solid State Drive Configuration
6 x 4TB
Total Hard Drive Capacity Installed
24 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCTB3GMA6X24
Zoro #
G621708023
UPC #
840023277085
Country of Origin
China

Dimensions

Width
3.3 in
Depth
9.4 in
Height
5.8 in

Details

Mounting
Desktop
Memory Card Supported
SD
Number of Power Supplies Installed
1
Solid State Drive Configuration
6 x 4TB
Total Hard Drive Capacity Installed
24 TB
Color
Black
Network (RJ-45)
Yes
Drive Interface
PCI Express NVMe
Controller Type
NVMe
Interfaces
Thunderbolt 3
Number of Network (RJ-45) Ports
1
Maximum Power Supply Wattage
120 W
HDMI
Yes
Ethernet Technology
2.5 Gigabit Ethernet
USB Charging Port
2
RAID Levels
0, 1, JBOD, SPAN
Item
DAS Storage System
Number of Thunderbolt 3 Ports
2
Number of Total Expansion Bays
2
Includes
Gemini Ultra X6 Thunderbolt Dock and External Storage Solution1 x 0.7M (28 in) Thunderbolt (USB-C) Cable1 x External Power Supply and Power Cable1 x Support Manual for OWC Gemini 1 x OWC Dock Ejector for Mac and Windows (software download)1 x User Guide for OWC Dock Ejector 1 x Quick Start Guide for OWC SoftRAID (Digital)
Number of Solid State Drive Supported
6
Material
Aluminum
Number of USB 3.2 Gen 2 Ports
2
Maximum Data Transfer Rate
40-Gbit/s
RAID Supported
Yes
Number of Solid State Drive Installed
6
Number of 2.5"/3.5" Bays
2
Hot Swappable Bays
Yes

Description

TERNAL STORAGE SOLUTION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.