Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24.0TB THUNDERBAY 4 RAID FOUR-DRIVE TBOLT 3 HD EXT STOR SOLUTION

  • Mfr # OWCTB3SRT24.0S

  • Zoro # G416432805


product price: $2,067.99
/ea
Free Shipping & Returns

Key Features

Depth
9.6 in
Hot Swappable
Yes
RAID Levels
0, 1, 4, 5, 10, JBOD
Height
7 in
Product Line
ThunderBay 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCTB3SRT24.0S
Zoro #
G416432805
UPC #
812437000000
Country of Origin
Taiwan, Province of China

Dimensions

Depth
9.6 in
Height
7 in
Width
5.3 in

Details

Hot Swappable
Yes
Item
DAS Storage System
RAID Levels
0, 1, 4, 5, 10, JBOD
Product Line
ThunderBay 4
Number of Hard Drives Supported
4
Hard Drive Configuration
4 x 6TB
Total Hard Drive Capacity Installed
24 TB
Number of Solid State Drive Supported
4
Number of Total Expansion Bays
4
RAID Supported
Yes
Body Material
Aluminum
Interface
Serial ATA/600
Package Contents
ThunderBay 4 External Storage Solution, 1 x 0.7M (28") OWC Thunderbolt Cable, 1 x US Power Cable, 2 x Security Keys for Front Panel Lock, 1 x Quick Start Guide for OWC ThunderBay 4 with Thunderbolt 3, 1 x Assembly Manual & User Guide for OWC ThunderBay 4 with Thunderbolt 3 , 1 x Quick Start Guide for OWC SoftRAID (Digital)
Controller Type
Serial ATA/600
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Number of Hard Drives Installed
4
Color
Black
Number of Thunderbolt 3 Ports
2
Host Interface
Thunderbolt 3
Number of 2.5"/3.5" Bays
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.