Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24TB THUNDERBLADE X12 THUNDERBOLT 5 (80GB/S) NVME RAID

  • Mfr # OWCTB5TBL12X024

  • Zoro # G921709249


product price: $12,640.99
/ea
Free Shipping & Returns

Key Features

Total Solid State Drive Capacity Supported
96 TB
Color
Black
Platform Supported
Mac
Height
2.5 in
Indicators & Controls
Power/Activity LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCTB5TBL12X024
Zoro #
G921709249
UPC #
810179171230
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5 in
Width
5.4 in
Depth
9.3 in

Details

Total Solid State Drive Capacity Supported
96 TB
Color
Black
Platform Supported
Mac
Indicators & Controls
Power/Activity LED
Total Solid State Drive Capacity
24 TB
RAID Levels
0, 1, 4, 5, 10, JBOD
Item
DAS Storage System
RAID Supported
Yes
Number of Thunderbolt 5 Ports
2
Number of Solid State Drive Supported
12
Package Contents
ThunderBlade X12 External Storage Solution, Thunderbolt 5 Cable , External Power Supply , US Power Cable (3-Prong IEC C13) , Ballistic Hard-Shell Travel Case , Support Manual for OWC ThunderBlade X12 , 3 Years of SoftRAID Premium Access (License located on device) , Quick Start Guide for OWC SoftRAID (Digital)
Interface
PCI Express NVMe 4.0
Product Line
ThunderBlade X12
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Number of Total Expansion Bays
12
Maximum Data Transfer Rate
80-Gbit/s
Solid State Drive Configuration
12 x 2TB
Host Interface
Thunderbolt 5
Maximum Power Supply Wattage
150 W
Software RAID Supported
Yes
Operating System
Windows 11 24H2
Number of Solid State Drive Installed
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.