Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OWCMS8U3SSD240
Zoro #
G7596254
UPC #
794504763027
Country of Origin
China
Dimensions
Height
1"
Width
3.5"
Depth
5.5"
Details
Features
RAISE, Cool and Quiet, DuraClass, Intelligent Read Disturb Management, DuraWrite, Intelligent Recycling, Block Management, Wear Leveling, Advanced Format
System Requirements
Operating System(s): Windows 2000 or later, Mac OS 8.6 to 9.2.2, Mac OS X 10.1.x and later, Mac OS X 10.2 or later, Linux
Product Type
Solid State Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.