This item is Discontinued.

No Product Image Available

32.0Gb 2400Mhz Ddr4 Pc4-19200, OWC2400DDR4S32P (Discontinued)

  • Mfr # OWC2400DDR4S32P
  • Zoro # G7598327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWC2400DDR4S32P
Zoro #
G7598327
UPC #
812437025453
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Product Type
RAM Module
Number of Pins
260-pin
Compatibility
Apple Mac mini (Late 2018), Apple iMac (21.5-inch Mid 2017), , Apple iMac w/Retina:5K display (27-inch Mid 2017), 4K display (21.5-inch Mid 2017)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.