32.0GB 2X 16GB 2400MHZ DDR4 PC4-19200 SO-DIMM 260 PIN CL17 MEM UPGKIT
Mfr # OWC2400DDR4S32P
Zoro # G014877404
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Memory Speed
2400 MHz
CAS Latency
CL17
Memory Technology
DDR4 SDRAM
Number of Modules
(2) 16GB
Device Supported
Mac mini, iMac, Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OWC2400DDR4S32P
Zoro #
G014877404
UPC #
812437025453
Country of Origin
China
Dimensions
Memory Size
32 GB
Details
Memory Speed
2400 MHz
CAS Latency
CL17
Memory Technology
DDR4 SDRAM
Number of Modules
(2) 16GB
Device Supported
Mac mini, iMac, Notebook
Compatibility
Apple Mac mini (Late 2018), Apple iMac (21.5-inch Mid 2017) Apple iMac w/Retina: 5K display (27-inch Mid 2017), 4K display (21.5-inch Mid 2017)
Error Checking
Non-ECC
Memory Standard
DDR4-2400/PC4-19200
Item
RAM Module
Memory Voltage
1.20V
Number of Pins
260
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.