
32.0GB 4X 8GB PC3-12800 DDR3L 1600MHZ SO-DIMM 204 PIN CL11 SO-DIMM MEM UPGKIT
Mfr # OWC1600DDR3S32S
Zoro # G514877423
product price:Â $204.99
/ea
Free Shipping & Returns
Key Features
Memory Voltage
1.35V
Memory Speed
1600 MHz
Number of Pins
204
Memory Size
32 GB
Error Checking
Non-ECC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OWC1600DDR3S32S
Zoro #
G514877423
UPC #
794504321753
Country of Origin
China
Dimensions
Memory Size
32 GB
Details
Memory Voltage
1.35V
Memory Speed
1600 MHz
Number of Pins
204
Error Checking
Non-ECC
Item
RAM Module
Memory Technology
DDR3 SDRAM
Compatibility
Apple Products:iMac (27-inch Late 2013), iMac (27-inch Late 2012)
Memory Standard
DDR3-1600/PC3-12800
CAS Latency
CL11
Number of Modules
(4) 8GB
Device Supported
Desktop PC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.