4.0TB Envoy Pro Elektron
Mfr # OWCENVPK04
Zoro # G521704521
product price: $1,064.99
/ea
Free Shipping & Returns
Key Features
Drive Interface Standard
PCI Express NVMe 4.0
Package Contents
4.0TB Envoy Pro Elektron USB 3.2-(10Gb/s) Bus-Powered Portable NVMe SSD, 1 x 0.68M (28") USB-C Cable, 1 x Getting Started QR Insert Card, 1 x Digital: User Guide for OWC Envoy Pro Elektron
External Drive Type
Portable
Certifications & Standards
BSMI, CE, FCC, VCCI, RCM
Device Supported
Mac mini
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OWCENVPK04
Zoro #
G521704521
UPC #
810586035477
Country of Origin
Taiwan, Province of China
Dimensions
Width
2 in
Length
3 in
Height
0.5 in
Details
Drive Interface Standard
PCI Express NVMe 4.0
Package Contents
4.0TB Envoy Pro Elektron USB 3.2-(10Gb/s) Bus-Powered Portable NVMe SSD, 1 x 0.68M (28") USB-C Cable, 1 x Getting Started QR Insert Card, 1 x Digital: User Guide for OWC Envoy Pro Elektron
External Drive Type
Portable
Certifications & Standards
BSMI, CE, FCC, VCCI, RCM
Device Supported
Mac mini
Storage Capacity
4 TB
Drive Type
External
Durability
Dust Proof
Product Line
Envoy Pro Elektron
Item
Solid State Drive
Color
Silver
Platform Supported
Linux
Host Interface
USB 3.2 (Gen 2) Type C
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.