Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.0TB ENVOY PRO FX THUNDERBOLT 3 + USB-C PORTABLE NVME SSD

  • Mfr # OWCTB3ENVPFX04

  • Zoro # G214877303


product price: $1,277.99
/ea
Free Shipping & Returns

Key Features

For Use With
Apple iPad Pro
Height
0.8 in
Width
2.6 in
Length
4.3 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCTB3ENVPFX04
Zoro #
G214877303
UPC #
810586037082
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.8 in
Width
2.6 in
Length
4.3 in

Details

Item
Solid State Drive
For Use With
Apple iPad Pro
Color
Black
Interface
PCI Express NVMe
Recording Capacity
4 TB
External Drive Type
Portable
Durability
Water Proof
Drive Interface Standard
PCI Express NVMe 4.0
Platform Supported
Mac
Certifications & Standards
BSMI, CE, FCC, RCM, VCCI
Host Interface
Thunderbolt 3
Package Contents
Envoy Pro FX Solid State Drive, 1 x 0.3M (12") Thunderbolt Cable with Tethered USB-C to USB-A Adapter, 1 x OWC Envoy Pro FX Getting Started QR Insert Card
Operating System Supported
Drive Type
External
Device Supported
Smartphone
Storage Capacity
4 TB
Compatibility
Apple iPad Pro
Standards
BSMI, CE, FCC, RCM, VCCI
Includes
(1) 0.3M (12") Thunderbolt Cable with Tethered USB-C to USB-A Adapter, (1) OWC Envoy Pro FX Getting Started QR Insert Card
Drive Interface
PCI Express NVMe
Series
Envoy Pro FX
Product Line
Envoy Pro FX

Description

4.0TB OWC ENVOY PRO FX THUNDERBOLT 3 + USB-C PORTABLE NVME SSD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.