Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.0TB THUNDERBLADE TBOLT EXT NVME SSD STOR SOLUTION

  • Mfr # OWCTB3TBV4T04

  • Zoro # G816430579


product price: $2,147.99
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Number of Solid State Drive Installed
4
Host Interface
Thunderbolt 3
RAID Levels
0, 1, 4, 5, 10
Number of Power Supplies Installed
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCTB3TBV4T04
Zoro #
G816430579
UPC #
810586000000
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.1 in
Width
4.9 in
Depth
7.6 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Number of Solid State Drive Installed
4
Host Interface
Thunderbolt 3
RAID Levels
0, 1, 4, 5, 10
Number of Power Supplies Installed
1
Total Solid State Drive Capacity
4 TB
Item
DAS Storage System
Solid State Drive Configuration
4 x 1TB
Number of Solid State Drive Supported
4
Interface
PCI Express NVMe
Package Contents
1 x ThunderBlade External Storage Solution, 1 x 0.7M (28") Thunderbolt Cable, 1 x External Power Supply, 1 x US Power Cable, 1 x Ballistic Hard-Shell Travel Case, 1 x Support Manual for OWC ThunderBlade, 1 x Quick Start Guide for OWC SoftRAID (Digital)
Color
Black
Number of Total Expansion Bays
4
Product Line
ThunderBlade
RAID Supported
Yes
Platform Supported
Mac
Number of Thunderbolt 3 Ports
2
Maximum Power Supply Wattage
72 W
Hot Swappable
Yes
Body Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.