Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

480GB Atlas Pro

  • Mfr # OWCCFXA4P00480

  • Zoro # G421705017


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Width
0.8 in
Maximum Read Speed
1.81-GB/s
Maximum Write Speed
1.66-GB/s
Length
1.1 in
Includes
High-Performance CFexpress 4.0 Type A Memory Card, 1 x Jewel Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCCFXA4P00480
Zoro #
G421705017
UPC #
810149209192
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.8 in
Length
1.1 in
Thickness
118.1 mil

Details

Item
CFexpress Type A
Maximum Read Speed
1.81-GB/s
Maximum Write Speed
1.66-GB/s
Includes
High-Performance CFexpress 4.0 Type A Memory Card, 1 x Jewel Case
Storage Capacity
480 GB
Compatible With
Sony Cameras: FX3, FX6, FX30, FR7, Alpha 1, Alpha 7 IV, Alpha 7s III, Alpha 7R V, Alpha 9 III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.