480GB ENVOY PRO ELEKTRON USB-C PRTBL NVME SSD
Mfr # OWCENVPK.5
Zoro # G916430523
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Durability
Crush Proof
For Use With
PS4, Xbox
Host Interface
USB 3.2 (Gen 2) Type C
Drive Type
External
Rugged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OWCENVPK.5
Zoro #
G916430523
UPC #
810586000000
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.5 in
Width
2 in
Depth
3 in
Details
Durability
Crush Proof
For Use With
PS4, Xbox
Host Interface
USB 3.2 (Gen 2) Type C
Drive Type
External
Rugged
Yes
Interface
PCI Express NVMe
Item
Solid State Drive
Platform Supported
PC
Storage Capacity
480 GB
Product Line
Envoy Pro Elektron
External Drive Type
Portable
Maximum Read Transfer Rate
1011-MB/s
Color
Silver
Maximum Write Transfer Rate
1011-MB/s
Device Supported
MAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.