Zoro Homepage

480GB ENVOY PRO FX TBOLT 3 + USB-C PRTBL NVME SSD

  • Mfr # OWCTB3ENVPFX.5

  • Zoro # G316430581


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
External Drive Type
Portable
Drive Type
External
Drive Interface Standard
PCI Express NVMe 3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCTB3ENVPFX.5
Zoro #
G316430581
UPC #
810586000000
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.3 in
Height
0.8 in
Width
2.6 in

Details

Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
External Drive Type
Portable
Drive Type
External
Drive Interface Standard
PCI Express NVMe 3.0
Durability
Dust Proof
Features
Plug and Play
Product Line
Envoy Pro FX
Host Interface
USB 3.2 (Gen 2)
Storage Capacity
480 GB
For Use With
Color
Black
Platform Supported
PC
Item
Solid State Drive
Device Supported
iMac
Package Contents
Envoy Pro FX Solid State Drive, 1 x 0.3M (12") Thunderbolt Cable with Tethered USB-C to USB-A Adapter, 1 x Quick Start Guide for OWC Envoy Pro FX, 1 x User Guide for OWC Envoy Pro FX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.