Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48.0TB GEMINI - THUNDERBOLT (USB-C) DOCK AND DUAL-DRIVE HDD RAID EXTERNAL ST

  • Mfr # OWCTB3GM000H48

  • Zoro # G021706186


product price: $3,322.99
/ea
Free Shipping & Returns

Key Features

Includes
Gemini Thunderbolt Dock and External Storage Solution 1 x 0.7M (28 in) Thunderbolt (USB-C) Cable 1 x External Power Supply and Power Cable 1 x Quick Start Guide for OWC Gemini 1 x Support Manual for OWC Gemini 1 x OWC Dock Ejector for Mac and Windows (software download) 1 x User Guide for OWC Dock Ejector
Number of USB 3.2 Gen 2 Ports
2
USB Charging Port
2
Software RAID Supported
Yes
Number of Total Expansion Bays
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCTB3GM000H48
Zoro #
G021706186
UPC #
-
Country of Origin
China

Dimensions

Width
3.3 in
Height
5.8 in
Depth
9.4 in

Details

Includes
Gemini Thunderbolt Dock and External Storage Solution 1 x 0.7M (28 in) Thunderbolt (USB-C) Cable 1 x External Power Supply and Power Cable 1 x Quick Start Guide for OWC Gemini 1 x Support Manual for OWC Gemini 1 x OWC Dock Ejector for Mac and Windows (software download) 1 x User Guide for OWC Dock Ejector
Number of USB 3.2 Gen 2 Ports
2
USB Charging Port
2
Software RAID Supported
Yes
Number of Total Expansion Bays
2
Number of Network (RJ-45) Ports
1
RAID Levels
0, 1, JBOD, SPAN
Operating System
macOS Sequoia 15.x, Windows Server 2022, iPadOS 15, iPadOS 16, ChromeOS 107, Windows 11, Mac OS X 14.x Sonoma, Windows 10 x64, iPadOS 18, Mac OS X 12.x Monterey, iPadOS 17, Linux, Mac OS X 13.x Ventura, Windows Server 2016, ChromeOS
Item
DAS Storage System
Number of Thunderbolt 3 Ports
2
RAID Supported
Yes
Number of Power Supplies Installed
1
Number of HDMI Ports
1
Number of Hard Drives Installed
2
Number of Solid State Drive Supported
2
Controller Type
Serial ATA
Drive Interface
Serial ATA
Number of 2.5"/3.5" Bays
2
Total Hard Drive Capacity Installed
48 TB
Maximum Data Transfer Rate
40-Gbit/s
Ethernet Technology
2.5 Gigabit Ethernet
Mounting
Desktop
Non-RAID Mode
JBOD
Hard Drive Configuration
2 x 24TB
Maximum Power Supply Wattage
120 W
Cooling Fan
Yes
Number of Hard Drives Supported
2
Interfaces
Thunderbolt 3

Description

ORAGE SOLUTION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.