Zoro Homepage
This item is Discontinued.
No Product Image Available

48Tb Thunderbay 4 Raid 5 4, OWCTB3SRT48.0S (Discontinued)

  • Mfr # OWCTB3SRT48.0S
  • Zoro # G7590155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCTB3SRT48.0S
Zoro #
G7590155
UPC #
812437029758
Country of Origin
China

Dimensions

Height
7"
Width
5.3"
Depth
9.6"

Details

Material
Aluminum
Product Type
Drive Enclosure
Compatibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.