Zoro Homepage
This item is Discontinued.
No Product Image Available

48Tb Thunderbay 8 Thunderb, OWCTB38SRE048 (Discontinued)

  • Mfr # OWCTB38SRE048
  • Zoro # G7587930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCTB38SRE048
Zoro #
G7587930
UPC #
810586034548
Country of Origin
China

Dimensions

Height
7.1"
Width
10.2"
Depth
9.4"

Details

Color
Black
Material
Aluminum
Product Type
Drive Enclosure
Compatibility
Mac Pro Mac Pro Rack(Early 2020) (January 2020) Model ID: MacPro7, 1 3.5 GHz 8 - Core, Mac Pro Mac Pro Rack(Early 2020) (January 2020) Model ID: MacPro7, 1 3.3 GHz 12 - Core, Mac Pro Mac Pro Rack(Early 2020) (January 2020) Model ID: MacPro7, 1 3.2 GHz 16 - Core, Mac Pro Mac Pro Rack(Early 2020) (January 2020) Model ID: MacPro7, 1 2.7 GHz 24 - Core, Mac Pro Mac Pro Rack(Early 2020) (January 2020) Model ID: MacPro7, 1 2.5 GHz 28 - Core, Mac Pro Mac Pro(Late 2019) (December 2019) Model ID: MacPro7, 1 3.5 GHz 8 - Core, Mac Pro Mac Pro(Late 2019) (December 2019) Model ID: MacPro7, 1 3.3 GHz 12 - Core, Mac Pro Mac Pro(Late 2019) (December 2019) Model ID: MacPro7, 1 3.2 GHz 16 - Core, Mac Pro Mac Pro(Late 2019) (December 2019) Model ID: MacPro7, 1 2.7 GHz 24 - Core, Mac Pro Mac Pro(Late 2019) (December 2019) Model ID: MacPro7, 1 2.5 GHz 28 - Core, Mac mini 2018 Mac mini(Late 2018) (November, 2018) Model ID: Macmini8, 1 3.6 GHz i3, 3.0 GHz i5, 3.2 GHz i7, iMac Intel iMac Pro (27 - inch Late 2017) (December 2017) Model ID: iMacPro1, 1 3.2 GHz 8 - core, 3.0 GHz 10 - core, 2.3 GHz 14 - core, 2.5 GHz 18 - core, iMac Intel iMac w / Retina 5 K display (27 - inch Early 2019) (March 2019) Model ID: iMac19, 1 3.0 GHz i5, 3.1 GHz i5, 3.7 GHz i5, 3.6 GHz i9, iMac Intel iMac w / Retina 4 K display (21.5 - inch Early 2019) (March 2019) Model ID: iMac19, 2 3.6 GHz i3, 3.0 GHz i5, 3.2 GHz i7, iMac Intel iMac w / Retina 5 K display (27 - inch Mid 2017) (June 2017) Model ID: iMac18, 3 3.4 GHz i5, 3.5 GHz i5, 3.8 GHz i5, 4.2 GHz i7, iMac Intel iMac w / Retina 4 K display (21.5 - inch Mid 2017) (June 2017) Model ID: iMac18, 2 3.0 GHz i5, 3.4 GHz i5, 3.6 GHz i7, iMac Intel iMac(21.5 - inch Mid 2017) (June 2017) Model ID: iMac18, 1 2.3 GHz i5, MacBook Pro Retina w / Touch Bar MacBook Pro(13 - inch Touch Mid 2020) (May, 2020) Model ID: MacBookPro16, 3 1.4 GHz i5, 1.7 GHz i7, MacBook Pro Retina w / Touch Bar MacBook Pro(13 - inch Touch Mid 2020) (May, 2020) Model ID: MacBookPro16, 2 2.0 GHz i5, 2.3 GHz i7, MacBook Pro Retina w / Touch Bar MacBook Pro(16 - inch Touch Mid 2019) (November, 2019) Model ID: MacBookPro16, 1 2.6 GHz i7, 2.3 GHz i9, 2.4 GHz i9, MacBook Pro Retina w / Touch Bar MacBook Pro(15 - inch Touch Mid 2019) (May, 2019) Model ID: MacBookPro15, 1, MacBookPro15, 3 2.6 GHz i7, 2.3 GHz i9, 2.4 GHz i9, MacBook Pro Retina MacBook Pro(13 - inch Touch Mid 2019) (July, 2019) Model ID: MacBookPro15, 4 1.4 GHz i5, 1.7 GHz i7, MacBook Pro Retina MacBook Pro(13 - inch Touch Mid 2019) (May, 2019) Model ID: MacBookPro15, 2 2.4 GHz i5, 2.8 GHz i7,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.