48TB THUNDERBLADE X12 THUNDERBOLT 5 (80GB/S) NVME RAID
Mfr # OWCTB5TBL12X048
Zoro # G821706331
product price: $14,116.99
/ea
Free Shipping & Returns
Key Features
Product Line
ThunderBlade X12
Height
2.5 in
Total Solid State Drive Capacity
48 TB
Solid State Drive Configuration
12 x 4TB
Software RAID Supported
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OWCTB5TBL12X048
Zoro #
G821706331
UPC #
198105023724
Country of Origin
Multiple
Dimensions
Height
2.5 in
Depth
9.3 in
Width
5.4 in
Details
Product Line
ThunderBlade X12
Total Solid State Drive Capacity
48 TB
Item
DAS Storage System
Solid State Drive Configuration
12 x 4TB
Software RAID Supported
Yes
Host Interface
Thunderbolt 5
Operating System
macOS Sonoma 14.4
Number of Solid State Drive Supported
12
Total Solid State Drive Capacity Supported
96 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Number of Solid State Drive Installed
12
Interface
PCI Express NVMe 4.0
Indicators & Controls
Power/Activity LED
Number of Total Expansion Bays
12
RAID Levels
0, 1, 4, 5, 10, JBOD
Maximum Power Supply Wattage
150 W
Package Contents
Maximum Data Transfer Rate
80-Gbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.