Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 PT TBOLT 3 MINI DOCK 2XHDMI 1XUSB 3 1XUSB 2 ETH 1000BT BUS POWERED

  • Mfr # OWCTB3MDK5P

  • Zoro # G514877300


product price: $107.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Mac OS X 10.12 Sierra, Mac OS X 10.14 Mojave, Mac OS X 14.x Sonoma, Windows 10 (64-bit), Mac OS X 12.x Monterey, Mac OS X 11.x Big Sur, Windows Server 2016, Mac OS X 10.15 Catalina, Windows 11, Mac OS X 13.x Ventura, Mac OS X 10.13 High Sierra
Includes
Thunderbolt mini Dock1 x Quick Start Guide for OWC Thunderbolt mini Dock1 x User Guide for OWC Thunderbolt mini Dock1 x OWC Dock Ejector for Mac and Windows (software download)1 x User Guide for OWC Dock Ejector
Width
4.88 in
Height
0.75 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCTB3MDK5P
Zoro #
G514877300
UPC #
810586035101
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.88 in
Height
0.75 in
Length
2.6 in

Details

Item
Docking Station
OS Compatibility
Mac OS X 10.12 Sierra, Mac OS X 10.14 Mojave, Mac OS X 14.x Sonoma, Windows 10 (64-bit), Mac OS X 12.x Monterey, Mac OS X 11.x Big Sur, Windows Server 2016, Mac OS X 10.15 Catalina, Windows 11, Mac OS X 13.x Ventura, Mac OS X 10.13 High Sierra
Includes
Thunderbolt mini Dock1 x Quick Start Guide for OWC Thunderbolt mini Dock1 x User Guide for OWC Thunderbolt mini Dock1 x OWC Dock Ejector for Mac and Windows (software download)1 x User Guide for OWC Dock Ejector
Color
Black
Number of USB 3.0 Ports
1
Compatibility
Brand Compatibility
Apple
Device Supported
Notebook/Desktop PC
HDMI
Yes
Connectivity Technology
Wired
Number of USB 2.0 Ports
1
Number of HDMI Outputs
2
Data Transfer Rate
5 GB/s
Power Source
Thunderbolt 3
Host Interface
Thunderbolt 3
Thunderbolt
Yes
Number of RJ-45 Ports
1
Screen Mode
4K
Number of Displays Supported
2
Number of USB Ports
2
Supported Resolutions
3840 x 2160
Network (RJ-45)
Yes
Screen Mode Supported
4K
Interfaces
Thunderbolt 3
Operating System
Mac OS X 10.15 Catalina, Windows 11, Mac OS X 12.x Monterey, Mac OS X 14.x Sonoma, Mac OS X 13.x Ventura, Mac OS X 11.x Big Sur, Windows Server 2016, Mac OS X 10.12 Sierra, Mac OS X 10.14 Mojave, Mac OS X 10.13 High Sierra, Windows 10 (64-bit)
Power Source Type
Thunderbolt 3
Compatible Devices
Desktop PC, Notebook
Maximum Data Transfer Rate
5-GB/s
USB Charging Port
2

Description

OWC 5 PT TBOLT 3 MINI DOCK 2XHDMI 1XUSB 3 1XUSB 2 ETH 1000BT BUS POWERED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.