Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

500GB ENVOY PRO MINI USB-C + USB-A 10GB/S PORTABLE SSD

  • Mfr # OWCENVPMCA05

  • Zoro # G415289820


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Height
0.4 in
Width
0.7 in
Depth
3.1 in
Recording Capacity
500 GB
Platform Supported
PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCENVPMCA05
Zoro #
G415289820
UPC #
810586039956
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.4 in
Width
0.7 in
Depth
3.1 in

Details

Item
Solid State Drive
Recording Capacity
500 GB
Platform Supported
PC
External Drive Type
Portable
Storage Capacity
500 GB
Operating System Supported
Host Interface
USB 3.2 (Gen 2) Type A
Drive Type
External
Device Supported
MacBook
Series
Envoy Pro mini
Product Line
Envoy Pro mini

Description

500GB OWC ENVOY PRO MINI USB-C + USB-A 10GB/S PORTABLE SSD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.