Zoro Homepage

512GB ATLAS ULTRA SDXC V90 UHS-II MEMORY CARD

  • Mfr # OWCSDV90U0512

  • Zoro # G016432410


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Width
0.9"
Product Type
SDXC
Speed Class Rating
Class 10/UHS-II (U3)
Thickness
82.7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCSDV90U0512
Zoro #
G016432410
UPC #
810101000000
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.9"
Thickness
82.7 mil
Length
1.3"

Details

Compatibility
Product Type
SDXC
Speed Class Rating
Class 10/UHS-II (U3)
Package Contents
High-Performance SDXC UHS-II V90 Memory Card1 x Jewel Case
Storage Capacity
512 GB
Maximum Read Speed
300-MB/s
Maximum Write Speed
250-MB/s
Video Speed Class
V90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.