64.0GB 2 X 32GB 2666MHZ DDR4 PC4-21300 260-PIN SO-DIMM MEM UPGKIT

  • Mfr # OWC2666DDR4S64P

  • Zoro # G314877340


product price:  $709.99
/ea
Free Shipping & Returns

Key Features

Memory Size
64 GB
Device Supported
Notebook, Mac mini, MAC, iMac, Desktop PC
Error Checking
Non-ECC
Number of Modules
(2) 32GB
Memory Speed
2666 MHz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OWC2666DDR4S64P
Zoro #
G314877340
UPC #
810586031387
Country of Origin
China

Dimensions

Memory Size
64 GB

Details

Device Supported
Notebook, Mac mini, MAC, iMac, Desktop PC
Error Checking
Non-ECC
Number of Modules
(2) 32GB
Memory Speed
2666 MHz
Compatibility
Apple Products: iMac (Retina 5K, 27-inch, Mid 2020), iMac (Retina 4K, 21.5-inch, Early 2019), iMac (Retina 5K, 27-inch, Early 2019), iMac (Retina 4K, 21.5-inch, Mid 2017), Mac mini (Late 2018)
Signal Processing
Unbuffered, Unregistered
CAS Latency
CL18
Item
RAM Module
Number of Pins
260
Memory Standard
DDR4-2666/PC4-21333
Memory Technology
DDR4 SDRAM

Description

64.0GB 2 X 32GB OWC 2666MHZ DDR4 PC4-21300 260-PIN SO-DIMM MEM UPGKIT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.